Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 260GF LI PURE GREEN
Mfr # FSMIJ63APG04
Zoro # G600966390
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Function Off (On)
- Illuminated With
- Number of Actuators 1
- Actuator Style Rectangular
- Mounting Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ63APG04
- Zoro # G600966390
- Country of Origin China
- Category Specialty Switches
Details
Operating Function | Off (On) |
Illuminated | With |
Number of Actuators | 1 |
Actuator Style | Rectangular |
Mounting Angle | Vertical |
Contact Current Rating | 50 mA |
Dust Proof | No |
Mounting Type | Through Hole |
Switch Contact Plating Material | Silver |
Process Sealed | No |
Actuator Color | Brown |
Contact Base Material | Brass |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- GE INDUSTRIAL SYSTEMS THQB 1 POLE 120/240V 10K IC 20AMP (THQB1120)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- GARDNER BENDER PUSH SWTCH ON/OFF BLACK10A (GSW-21)
- ZYXEL COMMUNICATIONS 5 Port GbE PoE Managed Switch, GS12005HP (GS1200-5HP)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- TRAC OUTDOORS TRAC Outdoors T10161 12V Digital Circuit Breaker, 30-60 Amps (69411)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- Alcoswitch Specialty Switches