Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 260GF HI SOFT ORANGE
Mfr # FSMIJ63BA04
Zoro # G400966392
product price: $1.45
/ea
Sold in multiples of 65 for $94.25
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Current Rating 50 mA
- Operating Function Off (On)
- Contact Base Material Brass
- Mounting Angle Vertical
- Process Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ63BA04
- Zoro # G400966392
- Country of Origin China
- Category Specialty Switches
Details
Contact Current Rating | 50 mA |
Operating Function | Off (On) |
Contact Base Material | Brass |
Mounting Angle | Vertical |
Process Sealed | No |
Dust Proof | No |
Switch Contact Plating Material | Silver |
Illuminated | With |
Number of Actuators | 1 |
Actuator Color | Brown |
Actuator Style | Rectangular |
Mounting Type | Through Hole |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- RACO Reducing Washer, 2-1/2" to 1" Conduit Sz (1380)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- MERCOID Temperature 140250F 120240VAc Other Switch (DA-37-103-6)
- ALLEN BRADLEY SINGLE KEY ACCESS LOCK OTHER SWITCH (440T-MSALE100A)
- SQUARE D Switch, 3-Phase, 10 A, 575 V, DPST-DB, Screw Clamp Terminal (9013FSG2M4 40/60)
- HONEYWELL 40003916-026 Powerhead For (40003916-0)
- AAON SWITCH PRESS LO 60PSI LEFOO (G024550)
- Alcoswitch Specialty Switches