Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 260GF HI RED
Mfr # FSMIJ63BR04
Zoro # G800966282
product price: $1.49
/ea
Sold in multiples of 75 for $111.75
$111.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Function Off (On)
- Actuator Style Rectangular
- Switch Contact Plating Material Silver
- Contact Base Material Brass
- Process Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ63BR04
- Zoro # G800966282
- Country of Origin China
- Category Specialty Switches
Details
Operating Function | Off (On) |
Actuator Style | Rectangular |
Switch Contact Plating Material | Silver |
Contact Base Material | Brass |
Process Sealed | No |
Illuminated | With |
Mounting Angle | Vertical |
Mounting Type | Through Hole |
Contact Current Rating | 50 mA |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Dust Proof | No |
Actuator Color | Brown |
Number of Actuators | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24)
- MIGHTY TIE Cable Ties, 36", UV Black, Heavy Duty, PK50 (MT361750L)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- THERMO RAMSEY PRO-LINE MISALIGNMENT 250V-AC OTHER SWITCH (142199-PROL)
- KSR KUEBLER FLS-SA MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2-VOS-L425/12-V52A)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- MAGNETROL 120V-Ac Vibrating Level Switch (052-1204-003)
- ALLEN BRADLEY PHOTOSWITCH DIFFUSE WIDE ANGLE CONTROL 20-264V-AC 20-264V-DC (42SRP-6016)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- CIRCUITRON SPDT Submini Slide Switch (CIR9103)
- Alcoswitch Switches