Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 260GF HI BLUE
Mfr # FSMIJ63BB04
Zoro # G900966274
product price: $2.89
/ea
Sold in multiples of 75 for $216.75
$216.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rectangular
- Switch Contact Plating Material Silver
- Dust Proof No
- Number of Actuators 1
- Mounting Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ63BB04
- Zoro # G900966274
- Country of Origin China
- Category Specialty Switches
Details
Actuator Style | Rectangular |
Switch Contact Plating Material | Silver |
Dust Proof | No |
Number of Actuators | 1 |
Mounting Type | Through Hole |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Illuminated | With |
Mounting Angle | Vertical |
Process Sealed | No |
Contact Current Rating | 50 mA |
Operating Function | Off (On) |
Actuator Color | Brown |
Contact Base Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- BLACKBURN Mechanical Conn, Offset Tang, 4/0 to 2 AWG (BTC4102)
- MERSEN CC Class, Fast-Acting, 1.5A, 600V AC, Non-Indicating (ATMR1-1/2)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC, Actuator Location: Side (9007FTSB1)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- NORDYNE 626610 L250 Rollout Switch (626610)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- LEGRAND 1P 15A 120277VAc, TM870W (TM870W)
- PILZ SAFETY OTHER SWITCH (PSEN 1.1P-10 PSEN 1.1-10 504210)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- Alcoswitch Specialty Switches