Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 160GF LI YELLOW GREEN
Mfr # FSMIJ62AG04
Zoro # G900966267
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration (Pole-Throw) Single Pole - Single Throw
- Switch Contact Plating Material Silver
- Contact Current Rating 50 mA
- Dust Proof No
- Number of Actuators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ62AG04
- Zoro # G900966267
- Country of Origin China
- Category Specialty Switches
Details
Configuration (Pole-Throw) | Single Pole - Single Throw |
Switch Contact Plating Material | Silver |
Contact Current Rating | 50 mA |
Dust Proof | No |
Number of Actuators | 1 |
Actuator Style | Rectangular |
Illuminated | With |
Mounting Type | Through Hole |
Mounting Angle | Vertical |
Actuator Color | Brown |
Contact Base Material | Brass |
Operating Function | Off (On) |
Process Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 60A, 600V AC, Non-Indicating (A60X60-4)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 25/64 in. (900729-19)
- HILLMAN Copper Wire 18Ga 25' (50161)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- CLAPPER The Sound Activated Switch (CL840-12)
- SQUARE D Switch, 3-Phase, 10 A, 575 V, DPST-DB, Screw Clamp Terminal (9013FSG2M4 40/60)
- Alcoswitch Switches