Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 160GF LI SOFT ORANGE
Mfr # FSMIJ62AA04
Zoro # G600966215
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Angle Vertical
- Actuator Color Brown
- Contact Base Material Brass
- Operating Function Off (On)
- Process Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ62AA04
- Zoro # G600966215
- Country of Origin Taiwan, Province of China
- Category Specialty Switches
Details
Mounting Angle | Vertical |
Actuator Color | Brown |
Contact Base Material | Brass |
Operating Function | Off (On) |
Process Sealed | No |
Actuator Style | Rectangular |
Mounting Type | Through Hole |
Contact Current Rating | 50 mA |
Number of Actuators | 1 |
Dust Proof | No |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Switch Contact Plating Material | Silver |
Illuminated | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-1/0-EC)
- AAON SWITCH PRESS LO 60PSI LEFOO (G024550)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- NORDYNE 626610 L250 Rollout Switch (626610)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSW2 Illuminated 3 Position Rocker Switch with Arrows (82334)
- Alcoswitch Switches