Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 160GF LI COLD WHITE
Mfr # FSMIJ62AW04
Zoro # G300966249
product price: $3.19
/ea
Sold in multiples of 75 for $239.25
$239.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rectangular
- Switch Contact Plating Material Silver
- Mounting Type Through Hole
- Number of Actuators 1
- Operating Function Off (On)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ62AW04
- Zoro # G300966249
- Country of Origin United States
- Category Specialty Switches
Details
Actuator Style | Rectangular |
Switch Contact Plating Material | Silver |
Mounting Type | Through Hole |
Number of Actuators | 1 |
Operating Function | Off (On) |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Mounting Angle | Vertical |
Contact Base Material | Brass |
Dust Proof | No |
Illuminated | With |
Actuator Color | Brown |
Contact Current Rating | 50 mA |
Process Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W451/3-I3-CA)
- OMRON 12-24V-Dc Proximity Switch (E2E2-X7D1)
- GOODMAN B1370253 Stack Switch W/Sheath (B1370253)
- TRANE Swt00601 Switch;Door Interlock, (SWT00601)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- Alcoswitch Specialty Switches