Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 160GF LI BLUE
Mfr # FSMIJ62AB04
Zoro # G700966276
product price: $2.89
/ea
Sold in multiples of 35 for $101.15
$101.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Angle Vertical
- Process Sealed No
- Contact Current Rating 50 mA
- Actuator Color Brown
- Contact Base Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ62AB04
- Zoro # G700966276
- Country of Origin China
- Category Specialty Switches
Details
Mounting Angle | Vertical |
Process Sealed | No |
Contact Current Rating | 50 mA |
Actuator Color | Brown |
Contact Base Material | Brass |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Number of Actuators | 1 |
Actuator Style | Rectangular |
Switch Contact Plating Material | Silver |
Operating Function | Off (On) |
Dust Proof | No |
Illuminated | With |
Mounting Type | Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM121H29)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- KILLARK Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Copper Free, Blank (4FDQ)
- NSI 600B Indoor Timer, 15 A, 24 hr Time Setting, Plug-In Mounting (602B)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- GOODMAN B1370253 Stack Switch W/Sheath (B1370253)
- FCI 115/220V-AC FLOW SWITCH (FLT93S-4B2AW02C1B00B23)
- PRES AIR TROL Pres Air Trol PATTVM111B Air Switch SPDT Momentary (PATTVM111B)
- BOLTSWITCH PULLOUT 2P 30A 240V-AC 250V-DC OTHER SWITCH (PH221-NM117)
- PGI INJECTION PUMP SMART OTHER SWITCH (TS-1000)
- Alcoswitch Specialty Switches