Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 160GF HI YELLOW GREEN
Mfr # FSMIJ62BG04
Zoro # G500966216
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Current Rating 50 mA
- Configuration (Pole-Throw) Single Pole - Single Throw
- Mounting Angle Vertical
- Actuator Color Brown
- Switch Contact Plating Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ62BG04
- Zoro # G500966216
- Country of Origin China
- Category Specialty Switches
Details
Contact Current Rating | 50 mA |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Mounting Angle | Vertical |
Actuator Color | Brown |
Switch Contact Plating Material | Silver |
Dust Proof | No |
Process Sealed | No |
Operating Function | Off (On) |
Actuator Style | Rectangular |
Number of Actuators | 1 |
Mounting Type | Through Hole |
Contact Base Material | Brass |
Illuminated | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C3PQ)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSF1A)
- AC WORKS 15A 250V NEMA 6-15 All Angles Plug with UL, C-UL Approval (ASE615P)
- ALLEN BRADLEY SINGLE KEY ACCESS LOCK OTHER SWITCH (440T-MSALE100A)
- AAON SWITCH DPS 012WC (R62330)
- SIEMENS AUXILIARY SWITCH 600V-AC 10A CONTACTOR PARTS AND ACCESSORY (3LD9200-5B)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- GARDNER BENDER PUSH SWTCH ON/OFF BLACK10A (GSW-21)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- Alcoswitch Specialty Switches