Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 160GF HI SOFT ORANGE
Mfr # FSMIJ62BA04
Zoro # G900966229
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Actuators 1
- Configuration (Pole-Throw) Single Pole - Single Throw
- Mounting Type Through Hole
- Dust Proof No
- Operating Function Off (On)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ62BA04
- Zoro # G900966229
- Country of Origin Taiwan, Province of China
- Category Specialty Switches
Details
Number of Actuators | 1 |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Mounting Type | Through Hole |
Dust Proof | No |
Operating Function | Off (On) |
Contact Current Rating | 50 mA |
Switch Contact Plating Material | Silver |
Actuator Style | Rectangular |
Actuator Color | Brown |
Process Sealed | No |
Contact Base Material | Brass |
Mounting Angle | Vertical |
Illuminated | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020CP)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- LEVITON Receptacle (8300-I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- HOPKINS MFG 47565 Adapt-7 Rv-6 Rnd 4Flat (67145)
- SCHMERSAL SAFETY 30V-DC OTHER SENSOR (BNS 36-02Z-ST-R)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- INTERMATIC USD Intermatic USD T21004R 60 amp Control Center (T21004R)
- ALLEN BRADLEY SINGLE KEY ACCESS LOCK OTHER SWITCH (440T-MSALE100A)
- PILZ MAGNETIC SAFETY 30V OTHER SWITCH (506400)
- Alcoswitch Specialty Switches