Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 160GF HI BLUE
Mfr # FSMIJ62BB04
Zoro # G800966213
product price: $2.89
/ea
Sold in multiples of 75 for $216.75
$216.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Color Brown
- Configuration (Pole-Throw) Single Pole - Single Throw
- Operating Function Off (On)
- Switch Contact Plating Material Silver
- Actuator Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ62BB04
- Zoro # G800966213
- Country of Origin Taiwan, Province of China
- Category Specialty Switches
Details
Actuator Color | Brown |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Operating Function | Off (On) |
Switch Contact Plating Material | Silver |
Actuator Style | Rectangular |
Mounting Type | Through Hole |
Illuminated | With |
Dust Proof | No |
Contact Current Rating | 50 mA |
Contact Base Material | Brass |
Number of Actuators | 1 |
Process Sealed | No |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 5 PK (GAB2-1/2)
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 3 Pole, 240/415/440V AC, D Curve (M9F43305)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- HYDAC ENS 3118-5-0205-400-K Temp / Level Switch (ENS 3118-5-0205-400-K)
- GALLAGHER Cut-Out Switch Orange (G60731)
- YORK SOURCE1 Switch Furnace Door (S1-02435738000)
- Alcoswitch Specialty Switches