Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 100GF LI YELLOW GREEN
Mfr # FSMIJ61AG04
Zoro # G500967114
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Function Off (On)
- Actuator Color Brown
- Mounting Angle Vertical
- Process Sealed No
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ61AG04
- Zoro # G500967114
- Country of Origin China
- Category Specialty Switches
Details
Operating Function | Off (On) |
Actuator Color | Brown |
Mounting Angle | Vertical |
Process Sealed | No |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Dust Proof | No |
Mounting Type | Through Hole |
Contact Base Material | Brass |
Illuminated | With |
Switch Contact Plating Material | Silver |
Number of Actuators | 1 |
Actuator Style | Rectangular |
Contact Current Rating | 50 mA |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JLLN060)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- SQUARE D HANDLE PADLOCK ATTACHMENT SWITCH PARTS AND ACCESSORY (QOGFI1PAF)
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- OMRON GUARD LOCK SAFETY DOOR 24V-DC OTHER SWITCH (D4NL-1AFG-B)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- Alcoswitch Switches