Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 100GF HI SOFT ORANGE
Mfr # FSMIJ61BA04
Zoro # G400967054
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Actuators 1
- Process Sealed No
- Contact Base Material Brass
- Switch Contact Plating Material Silver
- Actuator Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ61BA04
- Zoro # G400967054
- Country of Origin Taiwan, Province of China
- Category Specialty Switches
Details
Number of Actuators | 1 |
Process Sealed | No |
Contact Base Material | Brass |
Switch Contact Plating Material | Silver |
Actuator Color | Brown |
Illuminated | With |
Operating Function | Off (On) |
Mounting Type | Through Hole |
Mounting Angle | Vertical |
Dust Proof | No |
Actuator Style | Rectangular |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Current Rating | 50 mA |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- LOCHINVAR Fan2714K Fan2714 115V 1/4 Hp (FAN2714K)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- JOHNSON CONTROLS SplitCoreFix1.5a W/Relay LED (CSD-CF0J1-1)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- UNITED SCIENTIFIC Knife Switch, Screw Posts, Single Pole, (KSW001)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- Alcoswitch Specialty Switches