Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 100GF HI RED
Mfr # FSMIJ61BR04
Zoro # G800967104
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Actuators 1
- Actuator Style Rectangular
- Process Sealed No
- Actuator Color Brown
- Illuminated With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ61BR04
- Zoro # G800967104
- Country of Origin China
- Category Specialty Switches
Details
Number of Actuators | 1 |
Actuator Style | Rectangular |
Process Sealed | No |
Actuator Color | Brown |
Illuminated | With |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Base Material | Brass |
Contact Current Rating | 50 mA |
Dust Proof | No |
Mounting Type | Through Hole |
Mounting Angle | Vertical |
Operating Function | Off (On) |
Switch Contact Plating Material | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- SCHUNK ELECTRONIC MAGNETIC OTHER SWITCH (MMS22-SPM8)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- KOBOLD Conductive Other Level Switch (NEL-2EAE)
- JOHNSON CONTROLS Te-6314P-1 Temp Sensor; 1000 (TE-6314P-1)
- OMRON 12-24V-Dc Proximity Switch (E2E2-X7D1)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- Alcoswitch Specialty Switches