Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 100GF HI COLD WHITE
Mfr # FSMIJ61BW04
Zoro # G900966212
product price: $3.19
/ea
Sold in multiples of 30 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rectangular
- Mounting Angle Vertical
- Number of Actuators 1
- Configuration (Pole-Throw) Single Pole - Single Throw
- Contact Base Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ61BW04
- Zoro # G900966212
- Country of Origin United States
- Category Specialty Switches
Details
Actuator Style | Rectangular |
Mounting Angle | Vertical |
Number of Actuators | 1 |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Base Material | Brass |
Process Sealed | No |
Dust Proof | No |
Switch Contact Plating Material | Silver |
Illuminated | With |
Operating Function | Off (On) |
Contact Current Rating | 50 mA |
Actuator Color | Brown |
Mounting Type | Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- INTERMATIC Replacmnt Timer Trippers (156PB10398A)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- FLUID COMPONENTS 115/230V-AC Flow Switch (FLT93F-1B1A203C1A03B12)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- CARRIER Hh18Ha449 Temperture Switch (HH18HA449)
- CMH INDUSTRIES 1663-4Crva Andon Call (1663-4F)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- PGI INJECTION PUMP SMART OTHER SWITCH (TS-1000)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- Alcoswitch Switches