Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 520GF LI BLUE
Mfr # FSMIJM65AB04
Zoro # G300966591
product price: $2.79
/ea
Sold in multiples of 450 for $1,255.50
$1,255.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illuminated With
- Mounting Angle Vertical
- Process Sealed No
- Mounting Type Surface Mount
- Dust Proof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM65AB04
- Zoro # G300966591
- Country of Origin China
- Category Specialty Switches
Details
Illuminated | With |
Mounting Angle | Vertical |
Process Sealed | No |
Mounting Type | Surface Mount |
Dust Proof | No |
Actuator Color | Brown |
Switch Contact Plating Material | Silver |
Contact Base Material | Brass |
Number of Actuators | 1 |
Actuator Style | Rectangular |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Current Rating | 50 mA |
Operating Function | Off (On) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V02)
- IDEAL Terminal Block 12 Pole (89-610)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- ZYXEL COMMUNICATIONS 5 Port GbE PoE Managed Switch, GS12005HP (GS1200-5HP)
- JOHNSON CONTROLS SplitCoreFix1.5a W/Relay LED (CSD-CF0J1-1)
- CONTROL CONCEPTS 125/250/480V-AC SPEED SWITCH (AL-2120-FK)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- KSR KUEBLER FLS-SA MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2-VOS-L425/12-V52A)
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- Alcoswitch Specialty Switches