Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 520GF HI YELLOW GREEN
Mfr # FSMIJM65BG04
Zoro # G900966687
product price: $1.89
/ea
Sold in multiples of 1350 for $2,551.50
$2,551.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface Mount
- Dust Proof No
- Actuator Color Brown
- Number of Actuators 1
- Mounting Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM65BG04
- Zoro # G900966687
- Country of Origin China
- Category Specialty Switches
Details
Mounting Type | Surface Mount |
Dust Proof | No |
Actuator Color | Brown |
Number of Actuators | 1 |
Mounting Angle | Vertical |
Contact Current Rating | 50 mA |
Process Sealed | No |
Actuator Style | Rectangular |
Operating Function | Off (On) |
Illuminated | With |
Contact Base Material | Brass |
Switch Contact Plating Material | Silver |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Switch DPS 018wc HXC Barbed (V71561)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- CARRIER Hh18Ha449 Temperture Switch (HH18HA449)
- MALEMA 250CCM 120V-AC FLOW SWITCH (M-55-B11-00-001)
- HOPKINS MFG 47565 Adapt-7 Rv-6 Rnd 4Flat (67145)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- MAGNETROL 120V-Ac Vibrating Level Switch (052-1204-003)
- Alcoswitch Switches