Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 520GF HI SOFT ORANGE
Mfr # FSMIJM65BA04
Zoro # G200966646
product price: $1.49
/ea
Sold in multiples of 450 for $670.50
$670.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration (Pole-Throw) Single Pole - Single Throw
- Illuminated With
- Mounting Type Surface Mount
- Operating Function Off (On)
- Number of Actuators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM65BA04
- Zoro # G200966646
- Country of Origin China
- Category Specialty Switches
Details
Configuration (Pole-Throw) | Single Pole - Single Throw |
Illuminated | With |
Mounting Type | Surface Mount |
Operating Function | Off (On) |
Number of Actuators | 1 |
Mounting Angle | Vertical |
Dust Proof | No |
Switch Contact Plating Material | Silver |
Contact Base Material | Brass |
Process Sealed | No |
Actuator Color | Brown |
Contact Current Rating | 50 mA |
Actuator Style | Rectangular |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 3P 4W 250VAC BK/WT (CS8364C)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- MERSEN Link Fuse, RL Series, 30A, Fast-Acting, 250V AC (RL30)
- MEGGITT U/V FLAME OTHER SWITCH (424 424-00061)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- AAON SWITCH PRESS LO 60PSI LEFOO (G024550)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- ALLEN BRADLEY SELECTOR KNOB SWITCH PARTS AND ACCESSORY (800T-N230F)
- KSR KUEBLER MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2"-VOS-L410/12-V52A)
- Alcoswitch Switches