Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 520GF HI BLUE
Mfr # FSMIJM65BB04
Zoro # G500966728
product price: $2.85
/ea
Sold in multiples of 450 for $1,282.50
$1,282.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illuminated With
- Switch Contact Plating Material Silver
- Mounting Type Surface Mount
- Actuator Style Rectangular
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM65BB04
- Zoro # G500966728
- Country of Origin China
- Category Specialty Switches
Details
Illuminated | With |
Switch Contact Plating Material | Silver |
Mounting Type | Surface Mount |
Actuator Style | Rectangular |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Base Material | Brass |
Mounting Angle | Vertical |
Number of Actuators | 1 |
Actuator Color | Brown |
Operating Function | Off (On) |
Process Sealed | No |
Contact Current Rating | 50 mA |
Dust Proof | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- WIEGMANN Galvanized Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC243006GNK)
- SOR Ultrasonic 24V-Dc Other Level Switch (701K4-U-P9-C-FI)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- KYTOLA 1-13Lpm Flow Switch (SLM13-KL26)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LOCHINVAR Fan2714K Fan2714 115V 1/4 Hp (FAN2714K)
- JOHNSON CONTROLS SplitCoreFix1.5a W/Relay LED (CSD-CF0J1-1)
- Alcoswitch Specialty Switches