Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 260GF LI RED
Mfr # FSMIJM63AR04
Zoro # G500966544
Sold in multiples of 450 for $652.50
$652.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Proof No
- Contact Current Rating 50 mA
- Actuator Style Rectangular
- Actuator Color Brown
- Illuminated With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # FSMIJM63AR04
- Zoro # G500966544
- Country of Origin Taiwan, Province of China
- Category Specialty Switches
Details
Dust Proof | No |
Contact Current Rating | 50 mA |
Actuator Style | Rectangular |
Actuator Color | Brown |
Illuminated | With |
Number of Actuators | 1 |
Mounting Angle | Vertical |
Switch Contact Plating Material | Silver |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Operating Function | Off (On) |
Process Sealed | No |
Mounting Type | Surface Mount |
Contact Base Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 40A, 2 Pole, 277/480V AC (GHB2040)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Foam Bottom, 750lb Load (PHB)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- CONTROL CONCEPTS 125/250/480V-AC SPEED SWITCH (AL-2120-FK)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- YORK Thermostatic 250VAc, 024 25291 000 (024 25291 000)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- IFM Inductive 10-36V-Dc Proximity Switch (IG5369 IG-3005-ANKG)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- Alcoswitch Switches