Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 260GF HI YELLOW GREEN
Mfr # FSMIJM63BG04
Zoro # G800966596
product price: $1.45
/ea
Sold in multiples of 450 for $652.50
$652.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Angle Vertical
- Dust Proof No
- Configuration (Pole-Throw) Single Pole - Single Throw
- Mounting Type Surface Mount
- Number of Actuators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM63BG04
- Zoro # G800966596
- Country of Origin China
- Category Specialty Switches
Details
Mounting Angle | Vertical |
Dust Proof | No |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Mounting Type | Surface Mount |
Number of Actuators | 1 |
Actuator Style | Rectangular |
Actuator Color | Brown |
Illuminated | With |
Process Sealed | No |
Operating Function | Off (On) |
Switch Contact Plating Material | Silver |
Contact Base Material | Brass |
Contact Current Rating | 50 mA |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 3/4" x 5ft- Black (BS-ZIPPER-075-5-BK)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black (CC-RI-CP-SM-5-BK)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- MAGNETROL 120V-Ac Flow Switch (XC35-2V44-FNB)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- FCI 115220VAc Flow Switch (FLT93F-1B1A203C1A03B12)
- Alcoswitch Specialty Switches