Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 260GF HI RED
Mfr # FSMIJM63BR04
Zoro # G200966554
product price: $1.35
/ea
Sold in multiples of 60 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface Mount
- Process Sealed No
- Contact Current Rating 50 mA
- Dust Proof No
- Illuminated With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM63BR04
- Zoro # G200966554
- Country of Origin Taiwan, Province of China
- Category Specialty Switches
Details
Mounting Type | Surface Mount |
Process Sealed | No |
Contact Current Rating | 50 mA |
Dust Proof | No |
Illuminated | With |
Actuator Color | Brown |
Contact Base Material | Brass |
Switch Contact Plating Material | Silver |
Operating Function | Off (On) |
Mounting Angle | Vertical |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Number of Actuators | 1 |
Actuator Style | Rectangular |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- LEVITON Watertight Locking Plug (28W82)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- BATTERY TECHNOLOGY UPS Battery, Apc Br1200G-Fr, Br1200Gi, Br1300G, Br1500G, 24V DC, 9 Ah (APCRBC124-SLA124)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- TRAC OUTDOORS TRAC Outdoors T10161 12V Digital Circuit Breaker, 30-60 Amps (69411)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- MCDONNELL & MILLER 7B1R Resistor For 7B Switch Now (7B1R)
- WE ANDERSON 125/250V-AC FLOW SWITCH (V6EPB-S-S-LF-VIT)
- Alcoswitch Switches