Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 260GF HI BLUE
Mfr # FSMIJM63BB04
Zoro # G300966607
product price: $2.59
/ea
Sold in multiples of 450 for $1,165.50
$1,165.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Contact Plating Material Silver
- Actuator Style Rectangular
- Operating Function Off (On)
- Number of Actuators 1
- Actuator Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM63BB04
- Zoro # G300966607
- Country of Origin China
- Category Specialty Switches
Details
Switch Contact Plating Material | Silver |
Actuator Style | Rectangular |
Operating Function | Off (On) |
Number of Actuators | 1 |
Actuator Color | Brown |
Mounting Angle | Vertical |
Contact Base Material | Brass |
Mounting Type | Surface Mount |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Illuminated | With |
Dust Proof | No |
Contact Current Rating | 50 mA |
Process Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT CONDUIT 2"" (RP1217EG)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.54" Inside Diameter - 165' Length - Black (HGNS-066-50)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- MIDWEST FASTENER Double Pole/Double Throw Slide Switches 3PK (65247)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- APC 16A AMP 120V-AC AUTOMATIC TRANSFER SWITCH (AP4452)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- ALLEN BRADLEY Green Hypalon Boot Switch Parts And Accessory (800H-N5B)
- ILB GOLD Replacement For Radio Shack 2N4401 Switching Transistor 10 Pack (2N4401 SWITCHING TRANSISTOR)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- Alcoswitch Switches