Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 160GF LI PURE GREEN
Mfr # FSMIJM62APG04
Zoro # G300966409
product price: $1.39
/ea
Sold in multiples of 450 for $625.50
$625.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rectangular
- Mounting Type Surface Mount
- Configuration (Pole-Throw) Single Pole - Single Throw
- Dust Proof No
- Contact Current Rating 50 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM62APG04
- Zoro # G300966409
- Country of Origin China
- Category Specialty Switches
Details
Actuator Style | Rectangular |
Mounting Type | Surface Mount |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Dust Proof | No |
Contact Current Rating | 50 mA |
Number of Actuators | 1 |
Mounting Angle | Vertical |
Illuminated | With |
Switch Contact Plating Material | Silver |
Process Sealed | No |
Contact Base Material | Brass |
Actuator Color | Brown |
Operating Function | Off (On) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20G-B7-K)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- SENASYS Senasys TBS301A Air Switch Latching Spdt 20a (TDITBS301)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- Alcoswitch Specialty Switches