Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 160GF LI COLD WHITE
Mfr # FSMIJM62AW04
Zoro # G300966430
product price: $2.99
/ea
Sold in multiples of 450 for $1,345.50
$1,345.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Actuators 1
- Configuration (Pole-Throw) Single Pole - Single Throw
- Contact Current Rating 50 mA
- Dust Proof No
- Switch Contact Plating Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM62AW04
- Zoro # G300966430
- Country of Origin China
- Category Specialty Switches
Details
Number of Actuators | 1 |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Current Rating | 50 mA |
Dust Proof | No |
Switch Contact Plating Material | Silver |
Actuator Color | Brown |
Process Sealed | No |
Mounting Type | Surface Mount |
Illuminated | With |
Operating Function | Off (On) |
Mounting Angle | Vertical |
Actuator Style | Rectangular |
Contact Base Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPS-RK-4SP)
- HYDAC ENS 3118-5-0205-400-K Temp / Level Switch (ENS 3118-5-0205-400-K)
- IFM Inductive 10-36V-Dc Proximity Switch (IG5369 IG-3005-ANKG)
- CONTROL CONCEPTS 125/250/480V-AC SPEED SWITCH (AL-2120-FK)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- DELPHIAN Combustible Other Sensor (365-550-01)
- YORK Thermostatic 250VAc, 024 25291 000 (024 25291 000)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSW2 Illuminated 3 Position Rocker Switch with Arrows (82334)
- Alcoswitch Switches