Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 160GF HI PURE GREEN
Mfr # FSMIJM62BPG04
Zoro # G500966629
product price: $1.45
/ea
Sold in multiples of 450 for $652.50
$652.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Sealed No
- Illuminated With
- Contact Current Rating 50 mA
- Contact Base Material Brass
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM62BPG04
- Zoro # G500966629
- Country of Origin United States
- Category Specialty Switches
Details
Process Sealed | No |
Illuminated | With |
Contact Current Rating | 50 mA |
Contact Base Material | Brass |
Mounting Type | Surface Mount |
Switch Contact Plating Material | Silver |
Dust Proof | No |
Number of Actuators | 1 |
Actuator Color | Brown |
Mounting Angle | Vertical |
Operating Function | Off (On) |
Actuator Style | Rectangular |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wall Board Adapter, 2 Port, Sg (MWBA1)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- DECORA Thermoplastic Cover 1G (04996-0GY)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M1)
- TRANE Swt02173 Switch; Switch-Flame (SWT02173)
- MAGNETROL 120V-Ac Flow Switch (XC35-2V44-FNB)
- HONEYWELL 40003916-026 Powerhead For (40003916-0)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- WEIL MCLAIN 510300014 Swch-S Set@240 F 8 F (510300014)
- IFM Inductive 10-36V-Dc Proximity Switch (IG5369 IG-3005-ANKG)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- Alcoswitch Specialty Switches