Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 100GF HI COLD WHITE
Mfr # FSMIJM61BW04
Zoro # G900966410
product price: $2.99
/ea
Sold in multiples of 450 for $1,345.50
$1,345.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Base Material Brass
- Configuration (Pole-Throw) Single Pole - Single Throw
- Illuminated With
- Dust Proof No
- Actuator Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM61BW04
- Zoro # G900966410
- Country of Origin United States
- Category Specialty Switches
Details
Contact Base Material | Brass |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Illuminated | With |
Dust Proof | No |
Actuator Style | Rectangular |
Switch Contact Plating Material | Silver |
Process Sealed | No |
Mounting Angle | Vertical |
Actuator Color | Brown |
Number of Actuators | 1 |
Operating Function | Off (On) |
Contact Current Rating | 50 mA |
Mounting Type | Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW46)
- CANTEX Conduit Outlet Body, PVC, LB (5133670)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- PGI INJECTION PUMP SMART OTHER SWITCH (TS-1000)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- MERCOID Temperature 140250F 120240VAc Other Switch (DA-37-103-6)
- Alcoswitch Switches