Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT SMT 100GF HI BLUE
Mfr # FSMIJM61BB04
Zoro # G700966535
product price: $2.65
/ea
Sold in multiples of 450 for $1,192.50
$1,192.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Base Material Brass
- Process Sealed No
- Actuator Style Rectangular
- Contact Current Rating 50 mA
- Actuator Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM61BB04
- Zoro # G700966535
- Country of Origin China
- Category Specialty Switches
Details
Contact Base Material | Brass |
Process Sealed | No |
Actuator Style | Rectangular |
Contact Current Rating | 50 mA |
Actuator Color | Brown |
Switch Contact Plating Material | Silver |
Mounting Type | Surface Mount |
Dust Proof | No |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Illuminated | With |
Number of Actuators | 1 |
Mounting Angle | Vertical |
Operating Function | Off (On) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- GOODMAN B1392640 Plastic Drain Cover (B1392640)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- LOCHINVAR Fan2714K Fan2714 115V 1/4 Hp (FAN2714K)
- UNITED SCIENTIFIC Knife Switch, Screw Posts, Single Pole, (KSW001)
- GARDNER BENDER PUSH SWTCH ON/OFF BLACK10A (GSW-21)
- GLOBAL INDUSTRIAL Replacement On/Off Switch For 42in & 48in Blower Fans, Black (292785)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- Alcoswitch Switches