Shop All Push Button Switches
Alcoswitch
64T9=COLOR PB CAP WHITE RECT
Mfr # 64T9
Zoro # G900967691
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Rectangular Button Switches or Rectangular Pilot Lights
- Product Type Accessory
- Oil-Tight Yes
- Style Rectangular
- Tactile Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 64T9
- Zoro # G900967691
- Country of Origin Japan
- Category Push Button Switches
Details
For Use With | Command Series Rectangular Button Switches or Rectangular Pilot Lights |
Product Type | Accessory |
Oil-Tight | Yes |
Style | Rectangular |
Tactile | Yes |
Process Sealed | No |
Lens Color | White |
Illuminated | No |
Attachment Method | Snap Acting |
Accessory Type | Lens Sets |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel (E6PBX)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3AB42-0AK0)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800H-QRBH10GAP)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G464)
- Alcoswitch Push Button Switches