Shop All Push Button Switches
Alcoswitch
64T4=COLOR PB CAP YELLOW RECT
Mfr # 64T4
Zoro # G100967668
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Rectangular Button Switches or Rectangular Pilot Lights
- Attachment Method Snap Acting
- Oil-Tight Yes
- Style Rectangular
- Illuminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 64T4
- Zoro # G100967668
- Country of Origin United States
- Category Push Button Switches
Details
For Use With | Command Series Rectangular Button Switches or Rectangular Pilot Lights |
Attachment Method | Snap Acting |
Oil-Tight | Yes |
Style | Rectangular |
Illuminated | No |
Product Type | Accessory |
Tactile | Yes |
Process Sealed | No |
Lens Color | Yellow |
Accessory Type | Lens Sets |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN DIN Rail or Panel-Mounting Brackets, fit (LMK30)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- EATON FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm (M22-DR-X-SWRGYB)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1720)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- REES Lockable Push Button w/1 NC, Red, 22mm (22102132)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- Alcoswitch Switches