Shop All Push Button Switches
Alcoswitch
64T3=COLOR PB CAP ORANGE RECT
Mfr # 64T3
Zoro # G900967714
product price: $2.59
/ea
Sold in multiples of 40 for $103.60
$103.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Rectangular Button Switches or Rectangular Pilot Lights
- Attachment Method Snap Acting
- Accessory Type Lens Sets
- Product Type Accessory
- Illuminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 64T3
- Zoro # G900967714
- Country of Origin United States
- Category Push Button Switches
Details
For Use With | Command Series Rectangular Button Switches or Rectangular Pilot Lights |
Attachment Method | Snap Acting |
Accessory Type | Lens Sets |
Product Type | Accessory |
Illuminated | No |
Process Sealed | No |
Style | Rectangular |
Lens Color | Orange |
Tactile | Yes |
Oil-Tight | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3 In x 25 ft, Gray (6209-22-00)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C425)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- EATON Push Button operator, 22 mm, Red (M22M-DP-R)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS844)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK29)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K11)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- Alcoswitch Push Buttons & Indicators