Shop All Push Button Switches
Alcoswitch
64S9=COLOR PB CAP WHITE SQ
Mfr # 64S9
Zoro # G000967744
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Square Button Switches or Square Pilot Lights
- Oil-Tight Yes
- Style Square
- Illuminated No
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 64S9
- Zoro # G000967744
- Country of Origin Japan
- Category Push Button Switches
Details
For Use With | Command Series Square Button Switches or Square Pilot Lights |
Oil-Tight | Yes |
Style | Square |
Illuminated | No |
Product Type | Accessory |
Tactile | Yes |
Lens Color | White |
Accessory Type | Lens Sets |
Process Sealed | No |
Attachment Method | Snap Acting |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- HUBBELL Receptacle, Female, Green, 4-4/0, Taper (HBLFRGN)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- POWER FIRST Wire Connector Wing, Yel, PK100 (5UYJ7)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Blue (XB4BW36G5)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB6, yellow, 16mm, integral LED (ZB6AV5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK2L1)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R)
- Alcoswitch Push Buttons & Indicators