Shop All Push Button Switches
Alcoswitch
64S6=COLOR PB CAP BLUE SQ
Mfr # 64S6
Zoro # G600967670
product price: $5.35
/ea
Sold in multiples of 70 for $374.50
$374.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Square Button Switches or Square Pilot Lights
- Style Square
- Lens Color Blue
- Tactile Yes
- Attachment Method Snap Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 64S6
- Zoro # G600967670
- Country of Origin Japan
- Category Push Button Switches
Details
For Use With | Command Series Square Button Switches or Square Pilot Lights |
Style | Square |
Lens Color | Blue |
Tactile | Yes |
Attachment Method | Snap Acting |
Illuminated | No |
Accessory Type | Lens Sets |
Product Type | Accessory |
Oil-Tight | Yes |
Process Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Black, 3/0Ga, 100 ft. Spool (82-5742)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/4-R)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731G5)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR1BH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AC2)
- Alcoswitch Push Buttons & Indicators