Shop All Push Button Switches
Alcoswitch
64S5=COLOR PB CAP GREEN SQ
Mfr # 64S5
Zoro # G600967496
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Square Button Switches or Square Pilot Lights
- Accessory Type Lens Sets
- Illuminated No
- Tactile Yes
- Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 64S5
- Zoro # G600967496
- Country of Origin United States
- Category Push Button Switches
Details
For Use With | Command Series Square Button Switches or Square Pilot Lights |
Accessory Type | Lens Sets |
Illuminated | No |
Tactile | Yes |
Style | Square |
Lens Color | Green |
Product Type | Accessory |
Process Sealed | No |
Attachment Method | Snap Acting |
Oil-Tight | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Male, Black (HBLMBBK)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1HA0)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS30)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (9001KR1YH13)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R20)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- Alcoswitch Switches