Shop All Push Button Switches
Alcoswitch
64S3=COLOR PB CAP ORANGE SQ
Mfr # 64S3
Zoro # G300967499
product price: $3.85
/ea
Sold in multiples of 2000 for $7,700.00
$7,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Square Button Switches or Square Pilot Lights
- Illuminated No
- Style Square
- Oil-Tight Yes
- Lens Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 64S3
- Zoro # G300967499
- Country of Origin United States
- Category Push Button Switches
Details
For Use With | Command Series Square Button Switches or Square Pilot Lights |
Illuminated | No |
Style | Square |
Oil-Tight | Yes |
Lens Color | Orange |
Tactile | Yes |
Process Sealed | No |
Accessory Type | Lens Sets |
Attachment Method | Snap Acting |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Color Connect 12/3 SJTW 125 V 12 in. L Splitter Cord (AY2215T)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G447)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR2RH6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR2U)
- SCHNEIDER ELECTRIC Illuminated emergency stop switching off head, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching push pull, with state indicator (ZB5AT8643M)
- REES Emergency Stop Push Button, 30 mm, 1NO/2NC, Red (40102-212)
- Alcoswitch Switches