Shop All Push Button Switches
Alcoswitch
2SWK231AL101=non ul keylock
Mfr # 2SWK231AL101
Zoro # G100965503
Sold in multiples of 2 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Key Lock
- Operating Function Position 1 Off, Position 2 (On)
- Remove Key Position 1
- Contact Timing Non-Shorting
- Actuator Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # 2SWK231AL101
- Zoro # G100965503
- Country of Origin United States
- Category Push Button Switches
Dimensions
Panel Cutout Size | 19.3 x 16.3 mm [ .76 x .64 in ] |
Details
Switch Type | Key Lock |
Operating Function | Position 1 Off, Position 2 (On) |
Remove Key | Position 1 |
Contact Timing | Non-Shorting |
Actuator Material | Brass |
Number of Positions | 2 |
Voltage Rating (VAC) | 110, 120 |
Contact Current Rating (A) | 1 |
Life Expectancy (Cycles) | 10000 |
Mounting Type | Panel |
Key Changes | 25 Standard |
Soldering Type | Hand |
Oil-Tight | No |
Illuminated | No |
Contact Finish | Silver |
Lock Body | Zinc Alloy |
Actuator Travel | 90° |
Contact Resistance (mΩ) | 50 |
Terminals/Fixed Contact Type | Screw/Solder |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Product Type | Switch |
Frame Material | Stainless Steel |
Cylinder Material | Zinc Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- RACO Conduit Outlet Body, LL Style, 1-1/4" Hub (LL125)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BC5)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Black (XB6EAA21P)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR1B)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1720)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB4BW73731M5)
- Alcoswitch Push Buttons & Indicators