Shop All Indicator Lights
Alcoswitch
165TZ=RECT PILOT LHT SPLASHPRO
Mfr # 165TZ
Zoro # G000965832
product price: $18.25
/ea
Sold in multiples of 5 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- IP Rating IP65
- Average Life 100000 hr
- Contact Rating 6 A
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 165TZ
- Zoro # G000965832
- Country of Origin United States
- Category Indicator Lights
Details
Item | Pilot Light |
Shape | Rectangular |
IP Rating | IP65 |
Average Life | 100000 hr |
Contact Rating | 6 A |
Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1500lb Load (PSF16C)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 25 A (CB211-25)
- ZORO SELECT Raised Indicator Light, Amber, 24V (20C842)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M101)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- Alcoswitch Push Buttons & Indicators