Shop All Push Button Switches
Alcoswitch
165TL22=OILTIGHT RECT MOM ILL
Mfr # 165TL22
Zoro # G000965863
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64T(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Ganged No
- Mounting Angle Vertical
- Low Profile No
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 165TL22
- Zoro # G000965863
- Country of Origin Japan
- Category Push Button Switches
Dimensions
Button Width | 15 mm [ .59 in ] |
Panel Cutout Size (mm) | 16 (Diameter) |
Details
For Use With | Lens Model 64T(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Ganged | No |
Mounting Angle | Vertical |
Low Profile | No |
Mounting Type | Panel |
Actuator Style | Rectangular |
Product Type | Switch |
Illuminated | Yes |
Tactile | Yes |
Process Sealed | No |
Seal Type | IP65 |
Operating Function | Momentary |
Contact Current Rating (A) | 5 |
Contact Plating | Gold |
Number of Actuators | Single |
Voltage Rating (VDC) | 20, 24 |
Snap Action | With |
Switch Type | Pushbutton |
Dust Proof | No |
Contact Base Material | Copper Alloy |
Oil-Tight | Yes |
Type of Contact | 2 NO & 2 NC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- COMPUCESSORY Compucessory CCS55157 Power Strip- 6 Outlet- Built-in Circuit Breaker- 15ft. Cord- Gray (CCS55157)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 30A, 250V AC, Non-Indicating (KTN-R-30)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AX84)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- EATON Push Button, 22.5 mm, 2NO, White (M22-DL-W-K20-230W)
- Alcoswitch Push Button Switches