Shop All Indicator Lights
Alcoswitch
164TZ=RECT PILOT LHT W/O COLOR
Mfr # 164TZ
Zoro # G700965965
product price: $23.15
/ea
Sold in multiples of 4 for $92.60
$92.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- IP Rating IP40
- Average Life 100000 hr
- Contact Rating 6 A
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164TZ
- Zoro # G700965965
- Country of Origin United States
- Category Indicator Lights
Details
Item | Pilot Light |
Shape | Rectangular |
IP Rating | IP40 |
Average Life | 100000 hr |
Contact Rating | 6 A |
Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6CV4)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- SCHNEIDER ELECTRIC Pilot Light, Green, 22mm, LED (XB4BVG35)
- Alcoswitch Indicator Lights