Shop All Push Button Switches
Alcoswitch
164TL511=RECT PP ILL PB INO&IN
Mfr # 164TL511
Zoro # G000965931
product price: $47.25
/ea
Sold in multiples of 2 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64T(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Contact Plating Gold
- Process Sealed No
- Actuator Style Rectangular
- Oil-Tight No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164TL511
- Zoro # G000965931
- Country of Origin United States
- Category Push Button Switches
Dimensions
Panel Cutout Size (mm) | 16 (Diameter) |
Button Width | 15 mm [ .59 in ] |
Details
For Use With | Lens Model 64T(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Contact Plating | Gold |
Process Sealed | No |
Actuator Style | Rectangular |
Oil-Tight | No |
Seal Type | IP65 |
Illuminated | Yes |
Ganged | No |
Mounting Angle | Vertical |
Contact Base Material | Copper Alloy |
Product Type | Switch |
Operating Function | Push-On/Push-Off |
Mounting Type | Panel |
Snap Action | With |
Number of Actuators | Single |
Low Profile | No |
Contact Current Rating (A) | 5 |
Dust Proof | No |
Voltage Rating (VDC) | 20, 24 |
Switch Type | Pushbutton |
Type of Contact | 1 NO & 1 NC |
Tactile | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- BURNDY Power Distribution Block, Amps 175 (BDBSCS1PA)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - White (HS357-S250-WHITE)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR9)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA331)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EDW3B1P)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- Alcoswitch Push Buttons & Indicators