Shop All Push Button Switches
Alcoswitch
164TL22=RECT MOM ILLUM PB 2NO&
Mfr # 164TL22
Zoro # G200983445
product price: $48.99
/ea
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64T(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Mounting Angle Vertical
- Voltage Rating (VDC) 20, 24
- Low Profile No
- Button Width 15 mm [ .59 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164TL22
- Zoro # G200983445
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Width | 15 mm [ .59 in ] |
Panel Cutout Size (mm) | 16 (Diameter) |
Details
For Use With | Lens Model 64T(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Mounting Angle | Vertical |
Voltage Rating (VDC) | 20, 24 |
Low Profile | No |
Number of Actuators | Single |
Ganged | No |
Mounting Type | Panel |
Actuator Style | Rectangular |
Oil-Tight | No |
Operating Function | Momentary |
Tactile | Yes |
Dust Proof | No |
Contact Current Rating (A) | 5 |
Type of Contact | 2 NO & 2 NC |
Snap Action | With |
Process Sealed | No |
Switch Type | Pushbutton |
Product Type | Switch |
Seal Type | IP65 |
Contact Plating | Gold |
Illuminated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- LEGRAND Switch Togg Despard 15A Sp Iv (ACD1I)
- GROTE Electromagnetic Flasher (44810)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AX84)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, SPDT, Green (XB6EAW3B1P)
- SIEMENS Mushroom Head Push Button, 30 mm, 1NO, Red (52PM9V2K)
- Alcoswitch Push Buttons & Indicators