Shop All Push Button Switches
Alcoswitch
164SZ=SQ PILOT LIGHT W/O COLOR
Mfr # 164SZ
Zoro # G800983449
original price:
$19.82
4% off
new price: $18.85
/ea
Sold in multiples of 10 for $188.50
$188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Product Type Accessory
- Panel Cutout Size (mm) 16 (Diameter)
- Bulb Type T1 3/4
- Accessory Type Pilot Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164SZ
- Zoro # G800983449
- Country of Origin United States
- Category Push Button Switches
Dimensions
Panel Cutout Size (mm) | 16 (Diameter) |
Details
For Use With | Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Product Type | Accessory |
Bulb Type | T1 3/4 |
Accessory Type | Pilot Light |
Mounting Type | Panel |
Life Expectancy (Hr) | 100000 |
Seal Type | IP40 |
Oil-Tight | No |
Illuminated | Yes |
Contact Current Rating (A) | 6 |
Style | Square |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 2 (USB46-WH-02)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- VELCRO BRAND VELCRO REUSABLE TIES50CT (90924)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- LIBMAN Libman Shower Squeegee, Sanoprene blade, 8" wide (1070)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- EATON Push Button operator, 22 mm, Red (M22M-D-R-X0)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- EATON Push Button, 22.5 mm, 1NO, White (M22-DRL-W-K10-W)
- Alcoswitch Switches