Shop All Push Button Switches
Alcoswitch
164SL522=SQ ILL PP 2NO&2NC
Mfr # 164SL522
Zoro # G300966096
product price: $72.99
/ea
Sold in multiples of 2 for $145.98
$145.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Dust Proof No
- Actuator Style Square
- Voltage Rating (VDC) 20, 24
- Operating Function Push-On/Push-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164SL522
- Zoro # G300966096
- Country of Origin United States
- Category Push Button Switches
Dimensions
Panel Cutout Size (mm) | 16 (Diameter) |
Button Width | 15 mm [ .59 in ] |
Details
For Use With | Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Dust Proof | No |
Actuator Style | Square |
Voltage Rating (VDC) | 20, 24 |
Operating Function | Push-On/Push-Off |
Seal Type | IP65 |
Tactile | Yes |
Type of Contact | 2 NO & 2 NC |
Product Type | Switch |
Number of Actuators | Single |
Mounting Type | Panel |
Switch Type | Pushbutton |
Process Sealed | No |
Low Profile | No |
Ganged | No |
Illuminated | Yes |
Contact Plating | Gold |
Contact Current Rating (A) | 5 |
Oil-Tight | No |
Snap Action | With |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, B Curve (M9F21108)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 4500A, 600V AC, Non-Indicating (KLPC4500X)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V (9001K3L35LGG)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G256)
- EATON Ill Mtn Pb Sil-bzl Extd Yel, 22.5 mm, Green (M22-DRLH-G)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1715)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- Alcoswitch Push Button Switches