Shop All Push Button Switches
Alcoswitch
164SL511=SQ ILL PP PB 1NO&1NC
Mfr # 164SL511
Zoro # G100966036
product price: $43.99
/ea
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Panel Cutout Size (mm) 16 (Diameter)
- Dust Proof No
- Switch Type Pushbutton
- Low Profile No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164SL511
- Zoro # G100966036
- Country of Origin United States
- Category Push Button Switches
Dimensions
Panel Cutout Size (mm) | 16 (Diameter) |
Button Width | 15 mm [ .59 in ] |
Details
For Use With | Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Dust Proof | No |
Switch Type | Pushbutton |
Low Profile | No |
Mounting Angle | Vertical |
Product Type | Switch |
Voltage Rating (VDC) | 20, 24 |
Type of Contact | 1 NO & 1 NC |
Operating Function | Push-On/Push-Off |
Ganged | No |
Contact Plating | Gold |
Tactile | Yes |
Actuator Style | Square |
Mounting Type | Panel |
Process Sealed | No |
Seal Type | IP65 |
Snap Action | With |
Oil-Tight | No |
Contact Current Rating (A) | 5 |
Illuminated | Yes |
Number of Actuators | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 10 AWG Tinned Copper Wire - 25' (108302)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- MONOPRICE Ethernet Cable, Cat 6, Red, 1 ft. (2290)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (9001KR1YH13)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- Alcoswitch Push Button Switches