Shop All Push Button Switches
Alcoswitch
164SL22=SQ MOM ILL PB 2NO&2NC
Mfr # 164SL22
Zoro # G200965977
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Mounting Type Panel
- Snap Action With
- Switch Type Pushbutton
- Number of Actuators Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164SL22
- Zoro # G200965977
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Width | 15 mm [ .59 in ] |
Panel Cutout Size (mm) | 16 (Diameter) |
Details
For Use With | Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Mounting Type | Panel |
Snap Action | With |
Switch Type | Pushbutton |
Number of Actuators | Single |
Contact Plating | Gold |
Ganged | No |
Type of Contact | 2 NO & 2 NC |
Low Profile | No |
Operating Function | Momentary |
Seal Type | IP65 |
Voltage Rating (VDC) | 20, 24 |
Contact Current Rating (A) | 5 |
Actuator Style | Square |
Process Sealed | No |
Product Type | Switch |
Tactile | Yes |
Mounting Angle | Vertical |
Illuminated | Yes |
Oil-Tight | No |
Dust Proof | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 4Port- Black (101834BK)
- ABB F2045, INS PP FERRULE 6, 16 MM2, LG .906, PK 100 (F2045)
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- OMRON Limit Switch Head, Rotary, Side, UL, CSA (D4A0003N)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3BB42-0AK0)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8349B)
- Alcoswitch Push Buttons & Indicators