Shop All Push Button Switches
Alcoswitch
164SL11=SQ MOM ILL PB 1NO&1NC
Mfr # 164SL11
Zoro # G100965978
Sold in multiples of 3 for $114.45
$114.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Illuminated Yes
- Operating Function Momentary
- Button Width 15 mm [ .59 in ]
- Contact Current Rating (A) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # 164SL11
- Zoro # G100965978
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Width | 15 mm [ .59 in ] |
Panel Cutout Size (mm) | 16 (Diameter) |
Details
For Use With | Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Illuminated | Yes |
Operating Function | Momentary |
Contact Current Rating (A) | 5 |
Type of Contact | 1 NO & 1 NC |
Actuator Style | Square |
Voltage Rating (VDC) | 20, 24 |
Seal Type | IP65 |
Snap Action | With |
Tactile | Yes |
Low Profile | No |
Mounting Type | Panel |
Mounting Angle | Vertical |
Number of Actuators | Single |
Process Sealed | No |
Ganged | No |
Contact Plating | Gold |
Dust Proof | No |
Oil-Tight | No |
Switch Type | Pushbutton |
Product Type | Switch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNGQ)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- REOTEMP 5-1/2IN 1/2-3/4IN RTD (BQ1TAPX125116XX)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BT6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K20)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- SCHNEIDER ELECTRIC 30mm push button, Type K, nonilluminated momentary push button operator, for screw on mushroom button, NEMA 4, 13 (9001KR20)
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DRL-Y)
- Alcoswitch Switches