Shop All Specialty Switches
Alcoswitch
164J3C22=RECT 3-POS KEY PULL 2
Mfr # 164J3C22
Zoro # G700965873
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Panel
- Number of Actuators Single
- Insulation Resistance (MΩ) 100
- Contact Finish Gold
- Product Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164J3C22
- Zoro # G700965873
- Country of Origin United States
- Category Specialty Switches
Dimensions
Panel Cutout Size (mm) | 16 (Diameter) |
Details
Mounting Type | Panel |
Number of Actuators | Single |
Insulation Resistance (MΩ) | 100 |
Contact Finish | Gold |
Product Type | Switch |
Illuminated | No |
Dielectric Strength (VAC) | 1500 |
Operating Temperature (Max) (°C) | 50 |
Contact Resistance (mΩ) | 20 |
Type of Contact | 2 NO & 2 NC |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Contact Current Rating (A) | 5 |
Operating Function | Maintained |
Switch Type | Key Lock |
Number of Positions | 3 |
Actuator Style | Key |
Soldering Type | Hand |
Life Expectancy (Cycles) | 100000 |
Voltage Rating (VDC) | 20 |
Remove Key | All Positions |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - UV Resistant Black (CCUC7-125-C-BLACK)
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- ROADPRO All Purpose Electrical Wire, 14ga., 15ft. (RP1415)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- PRES AIR TROL Pres Air Trol PATTVM111B Air Switch SPDT Momentary (PATTVM111B)
- CARRIER Hh18Ha449 Temperture Switch (HH18HA449)
- Alcoswitch Switches