Shop All Specialty Switches
Alcoswitch
164J2A11=RECT 2-POS KY PLL LFT
Mfr # 164J2A11
Zoro # G700965835
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Panel
- Number of Actuators Single
- Insulation Resistance (MΩ) 100
- Product Type Switch
- Remove Key Left Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164J2A11
- Zoro # G700965835
- Country of Origin United States
- Category Specialty Switches
Dimensions
Panel Cutout Size (mm) | 16 (Diameter) |
Details
Mounting Type | Panel |
Number of Actuators | Single |
Insulation Resistance (MΩ) | 100 |
Product Type | Switch |
Remove Key | Left Position |
Life Expectancy (Cycles) | 100000 |
Number of Positions | 2 |
Illuminated | No |
Soldering Type | Hand |
Contact Current Rating (A) | 5 |
Operating Function | Maintained |
Contact Resistance (mΩ) | 20 |
Dielectric Strength (VAC) | 1500 |
Contact Finish | Gold |
Voltage Rating (VDC) | 20 |
Actuator Style | Key |
Type of Contact | 1 NO & 1 NC |
Switch Type | Key Lock |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Operating Temperature (Max) (°C) | 50 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 50FT - BULK (A10-3050E)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- ABB OHB80J6, PSTL HDL 6X80MM BLACK 1, 3R, 12 (OHB80J6)
- POTTER VSR-F WATERFLOW ALARM 6IN FLOW SWITCH (1113006 VSR-F)
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- Alcoswitch Specialty Switches