Shop All Push Button Switches
Alcoswitch
164EL522=RND PP ILL PB 2NO&2NC
Mfr # 164EL522
Zoro # G000965825
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Ganged No
- Number of Actuators Single
- Snap Action With
- Contact Plating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # 164EL522
- Zoro # G000965825
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Button Width | 15 mm [ .59 in ] |
Panel Cutout Size (mm) | 16 (Diameter) |
Details
For Use With | Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Ganged | No |
Number of Actuators | Single |
Snap Action | With |
Contact Plating | Gold |
Voltage Rating (VDC) | 20, 24 |
Type of Contact | 2 NO & 2 NC |
Actuator Style | Round |
Contact Base Material | Copper Alloy |
Product Type | Switch |
Low Profile | No |
Seal Type | IP65 |
Tactile | Yes |
Process Sealed | No |
Oil-Tight | No |
Mounting Angle | Vertical |
Switch Type | Pushbutton |
Contact Current Rating (A) | 5 |
Dust Proof | No |
Operating Function | Push-On/Push-Off |
Illuminated | Yes |
Mounting Type | Panel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1206ALLP)
- MERSEN CC Class, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATDR4-1/2)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T60HC)
- TARGUS World Power Travel Adapter, APK01US1 (APK01US1)
- BEA Push to Exit Button, Square, 4-1/2in. (10PBS451B)
- SCHNEIDER ELECTRIC Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked (XB6CA21B)
- EATON Non-ill Mom Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DRL-W)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AT845)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR2RH13)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- Alcoswitch Switches