Shop All Push Button Switches
Alcoswitch
164EL511=RND PP ILL PB INO&INC
Mfr # 164EL511
Zoro # G600965850
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Operating Function Push-On/Push-Off
- Actuator Style Round
- Low Profile No
- Dust Proof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164EL511
- Zoro # G600965850
- Country of Origin Japan
- Category Push Button Switches
Dimensions
Panel Cutout Size (mm) | 16 (Diameter) |
Button Width | 15 mm [ .59 in ] |
Details
For Use With | Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Operating Function | Push-On/Push-Off |
Actuator Style | Round |
Low Profile | No |
Dust Proof | No |
Contact Base Material | Copper Alloy |
Product Type | Switch |
Switch Type | Pushbutton |
Voltage Rating (VDC) | 20, 24 |
Tactile | Yes |
Type of Contact | 1 NO & 1 NC |
Process Sealed | No |
Seal Type | IP65 |
Mounting Type | Panel |
Oil-Tight | No |
Illuminated | Yes |
Number of Actuators | Single |
Ganged | No |
Contact Current Rating (A) | 5 |
Snap Action | With |
Contact Plating | Gold |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSE1A)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, White (XB5FW31B5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR2G)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- Alcoswitch Push Button Switches